Shop All Faucet Repair and Maintenance
Jones Stephens
Full Face Kit, Asbestos-Free, 4"
Mfr # G54104
Zoro # G5441410
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hardware and Gaskets
- Material of Construction Garlock 4401
- Standards ASTM F152; F36A; F146; ASTM A307 Hex Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G54104
- Zoro # G5441410
- UPC # 717510541045
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Hardware and Gaskets |
Material of Construction | Garlock 4401 |
Standards | ASTM F152; F36A; F146; ASTM A307 Hex Bolts |
Item | Full Face Kit, Asbestos-Free, 4" |
Description
- Meets ASTM F152, F36A and F146
- Gaskets are 1/16′′ thick
- ASTM A307 hex bolts and heavy hex nuts
- Constructed of Garlock 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- ANVIL 1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee (0311037204)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 3" (G54103)
- JONES STEPHENS 3/8 in. - 1/2 in. Turnout Bend Support for PEX, 25PK (B00013)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 6" (G54106)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- VINTAGE CC83252X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83252X)
- PHOENIX NIBCO STEM EXTENSION SLEEVE (PF187008)
- DANCO Faucet Handles Streamway (9D00088168)
- Jones Stephens Faucet Repair and Maintenance