Shop All Faucet Repair and Maintenance
Jones Stephens
Full Face Kit, Asbestos-Free, 3"
Mfr # G54103
Zoro # G5441429
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hardware and Gaskets
- Material of Construction Garlock 4401
- Standards ASTM F152; F36A; F146; ASTM A307 Hex Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G54103
- Zoro # G5441429
- UPC # 717510541038
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Hardware and Gaskets |
Material of Construction | Garlock 4401 |
Standards | ASTM F152; F36A; F146; ASTM A307 Hex Bolts |
Item | Full Face Kit, Asbestos-Free, 3" |
Description
- Meets ASTM F152, F36A and F146
- Gaskets are 1/16′′ thick
- ASTM A307 hex bolts and heavy hex nuts
- Constructed of Garlock 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- MILWAUKEE VALVE 3/4" Threaded Low Lead Bronze Spring Check Valve (UP509 3/4)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- KOHLER Artifacts(R) Single-Handle Bathroom Sink Faucet (72762-9M-SN)
- JONES STEPHENS Red Rubber Full Face Kit, 6" (G51106)
- JONES STEPHENS 3/8 in. - 1/2 in. Turnout Bend Support for PEX, 25PK (B00013)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 6" (G54106)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- JONES STEPHENS 2-1/2in. OD Chrome Plated Shower Arm Flange with Set Screw (S01040)
- T&S BRASS Seat For - Part# Ts3164-45 (TS3164-45)
- POWERS Round Handle Repair Kit, Round (800-200)
- Jones Stephens Faucet Repair and Maintenance