Shop All Toilet Repair Parts
Jones Stephens
Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3"
Mfr # C50308
Zoro # G6084202
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Type Closet Flange
- Size 3"
- Material of Construction PVC
- For Use With 3? or Inside 4? Schedule 40 DWV Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C50308
- Zoro # G6084202
- UPC # 717510553086
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Material | PVC |
Type | Closet Flange |
Material of Construction | PVC |
For Use With | 3? or Inside 4? Schedule 40 DWV Pipe |
Item | Toilet Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" |
Sub-Category | Flange |
Description
- 4′′ Long shank
- Fits inside 3′′ pipe Schedule 40 DWV pipe
- Adjustable swivel ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- LEGEND VALVE 1" X 3/4" PEX RED COUPLING (460-533NL)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (MR40245 C)
- ACORN CONTROLS Stop Stem (2570-015-199)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- JONES STEPHENS Polished Brass Decorative Tank Trip Lever for Kohler® (T01017)
- JONES STEPHENS Kohler Rialto Style Fill Valve (T02080)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- JONES STEPHENS 3in. x 4in. ABS Offset Closet Flange (C54341)
- KOHLER Reach Trip Lever (21710-L-2MB)
- Jones Stephens Toilet Repair Parts