Shop All Toilet Repair Parts
Jones Stephens
Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3"
Mfr # C50304
Zoro # G6084193
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Closet Flange
- Size 3"
- Material of Construction PVC
- For Use With Long Barrel and Metal Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C50304
- Zoro # G6084193
- UPC # 717510583045
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Material | PVC |
Type | Closet Flange |
Material of Construction | PVC |
For Use With | Long Barrel and Metal Ring |
Item | Toilet Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" |
Sub-Category | Flange |
Description
PVC 3 In. Flush Fit Cl Flg, 6 Barrel, Mtl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever Cst784Sf Chrome Plated (THU148#CP)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- ZORO SELECT Duct Strapping, Galvanized Steel, 30 GA, 1 1/2 in W x (DS-301.5)
- JONES STEPHENS Pull-Out Kitchen Faucet Hose (K53090)
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 3x2" (C40320)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- JONES STEPHENS Tri-Bolt Tank-Bowl Set, 5/16"x3", BR Bolts (C03280)
- JONES STEPHENS Plastic Spud, 6-1/8", CVR, Plug, PVC, 3-1/2" (D59901)
- KOHLER/STERLING 2 Toilet Flapper (GP87449)
- Jones Stephens Toilet Repair Parts