Shop All Drain Components
Jones Stephens
Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter
Mfr # P26003
Zoro # G010112134
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3.79 in
- Material of Construction - Drains EPDM
- Color - Drains Black
- For Use With Floor Drains
- Features Floor Drain trap Seal, 3-1/2", Fits floor or shower frains with 3-1/2" stainter. 51 GPM flow rate. Working pressure 14.2 PSI. Minimizees evaporatin within the trap. Prevents sewer gases from escaping into the room and helps to mitigate back flow. Seall opens to allow the flow of drainage and closes when there is no flow. Aleternative to a trap primer elimnating the nee to pur water down the drain. Quick and siple installation - no special tools needed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P26003
- Zoro # G010112134
- UPC # 717510263268
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 3.79 in |
Size | 3-1/2" |
Details
Material of Construction - Drains | EPDM |
Color - Drains | Black |
For Use With | Floor Drains |
Features | Floor Drain trap Seal, 3-1/2", Fits floor or shower frains with 3-1/2" stainter. 51 GPM flow rate. Working pressure 14.2 PSI. Minimizees evaporatin within the trap. Prevents sewer gases from escaping into the room and helps to mitigate back flow. Seall opens to allow the flow of drainage and closes when there is no flow. Aleternative to a trap primer elimnating the nee to pur water down the drain. Quick and siple installation - no special tools needed. |
Application | Floor Drain for new construction or retrofit applications |
Standards | ASSE 1072-2020, UPC Listed |
Description
Floor Drain trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter. 51 GPM flow rate. Working pressure 14.2 PSI. Minimizees evaporatin within the trap. Prevents sewer gases from escaping into the room and helps to mitigate back flow. Seall opens to allow the flow of drainage and closes when there is no flow. Aleternative to a trap primer elimnating the nee to pur water down the drain. Quick and siple installation - no special tools needed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA TEE 4X2 DWV 4X4X2 HXHXH SANITARY (K09930H)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size (706124-02)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- THRIFCO PLUMBING 4-3/8 Inch Universal Kitchen Stainless Steel Mesh Strainer (4402356)
- Jones Stephens Drain Components