Shop All Ducting & Venting
Jones Stephens
Flexible Aluminum Ducting, 4"x8 ft., Aluminum, 4" W, 8 ft. L
Mfr # D04032
Zoro # G5423798
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Construction Material Aluminum
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D04032
- Zoro # G5423798
- UPC # 039899003021
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 4" |
Length | 8 ft. |
Details
Construction Material | Aluminum |
Item | Flexible Aluminum Ducting,4"x8 ft. |
Description
Flexible Aluminum Ducting,4 In.x8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- ALL-FILTERS 13 X 21.5x 1 Washable Electrostatic Furnace Air Filter (1321.51.E)
- AIRCARE Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak (EA1407)
- DAYTON Control Valve (5050685)
- US DUCT US Duct Clamp Together Standard Branch, 30 ° 6-6-4, 6" Diameter, Galvanized, 18 Gauge (RBL06R06R04R30.G18)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- US DUCT US Duct Clamp Together Manual Blast Gate, 12" Diameter, Galvanized (RCO12.G)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 11-1/4" L, 6 in H (8040207324)
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- Jones Stephens Ducting, Venting & Accessories