Shop All Ball Valves
Jones Stephens
FIP Lever Handle Gas Ball Valve, 3/4"
Mfr # B64075
Zoro # G5439660
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Forged Brass
- Body Style Inline
- Standard CGA Certified; UL Listed; ANSI B2.1; AGA Certified
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B64075
- Zoro # G5439660
- UPC # 717510640755
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Standard | CGA Certified; UL Listed; ANSI B2.1; AGA Certified |
Item | FIP Lever Handle Gas Ball Valve,3/4" |
Handle Type | Lever |
Valve Structure | 1 Piece |
Max. Pressure | 2 psig |
Connection Type | FIP |
Ball Material | Chrome Plated Brass |
Temp. Range | 175 Degrees F |
Ball Valve Basic Body Material | Brass |
Description
- Forged brass body
- 3/8′′x 3/4′′ one piece body
- 1′′-2′′ two-piece body with plated steel lever handle
- Chrome plated brass ball
- Temperatures up to 175F
- Threaded ends comply with ANSI B2.0
- CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
- UL listed 757x (1/2′′ and 3/4′′)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- ARROWHEAD BRASS BIBBHOSE1/2"" LTHREADLF (201LF)
- GOODMAN Cap050300440Rsp Cap5/30Mfd /440V (CAP0503004)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 1/2" (C76561LF)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- JONES STEPHENS 3/8 in. FIP Brass Gas Ball Valve (B65375)
- JONES STEPHENS 1/2 in. FLARE x 1/2 in. MIP Brass Gas Ball Valve (B67104)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect x Female Pipe Thread Ball Valve (FSBBV34F)
- Jones Stephens Valves