Shop All Toilet Seats
Jones Stephens
EZ Close/QuicKlean Plstc Seat, Wht, Elngtd, With Cover, polypropylene
Mfr # C1B3ESL00
Zoro # G5430743
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material polypropylene
- Features Rust-Free Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1B3ESL00
- Zoro # G5430743
- UPC # 717510155235
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | polypropylene |
Features | Rust-Free Installation Hardware |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close/QuicKlean Plstc Seat,Wht,Elngtd |
Description
EZ Close/QuicKlean Plstc Seat,Wht,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- HYDRA-ZORB Insulation Clamp, 1 5/8" OD x 1/2" Wall, 9-Series for Fiberglass (924162)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSC00)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS EZ Close Premium Plstc Seat, Bone, Elngtd, With Cover, Elongated, Bone (C2200S01)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM00)
- JONES STEPHENS EZ Close Plstc Seat, Wt, Chrme Hnge, Elngtd, Without Cover, Elongated (C106CEZ00)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW583#01)
- Jones Stephens Toilet Seats