Shop All Toilet Seats
Jones Stephens
EZ Close Premium Plstc Seat, Bone, Elngtd, With Cover, Elongated, Bone
Mfr # C2200S01
Zoro # G5430603
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C2200S01
- Zoro # G5430603
- UPC # 817103002219
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close Premium Plstc Seat,Bone,Elngtd |
Description
EZ Close Premium Plstc Seat,Bone,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Full, 3/4" Size, 1000 psi, 3-Way (06Q051N04034)
- FISHER MFG Arm, Rotor, Fisher Waste, Ns For - Part# Fis22233 (FIS22233)
- RHEEM Gasket, SP6708 (SP6708)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Delux Molded Wood Seat, Bk, Chrm Hinge, Rnd, With Cover, Molded Wood (C1B4R290CH)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- JONES STEPHENS Premium Plastic Seat, White, Elongated, With Cover, Elongated, White (C220000)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-001 White Economy Plastic Toilet Seat (1200-001)
- Jones Stephens Toilet Seats