Shop All Toilet Seats
Jones Stephens
EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit
Mfr # C1606S02
Zoro # G5430560
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Biscuit
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1606S02
- Zoro # G5430560
- UPC # 817103001625
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Biscuit |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close Premium Plastc Seat,Biscuit,Rnd |
Description
- EZ Close damper system
- Injection molded durable polypropylene plastic with UV protection
- Molded in bumpers
- Matching adjustable hinge
- Corrosion proof POM nuts, bolts and washers
- Rubberized non-skid pads
- Top mount design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- PENTAIR/OMNIFILTER 10Standard Taste/Odor Cartridge 10" (CB7-SS4-S18)
- CPC QUICK DISCONNECT (HFCD171235)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood (C1B4R220)
- CENTOCO MANUFACTURING CORPORATION Centoco 220-001 White Premium Plastic Toilet Seat With Open front (220-001)
- Jones Stephens Toilet Seats