Shop All Toilet Seats
Jones Stephens
EZ Close Prem Plstc Seat, Cttn Wht, Elngtd, With Cover, Elongated
Mfr # C2200S04
Zoro # G5430673
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Cotton White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C2200S04
- Zoro # G5430673
- UPC # 717510123579
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Cotton White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close Prem Plstc Seat,Cttn Wht,Elngtd |
Description
EZ Close Prem Plstc Seat,Cttn Wht,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNE18)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22P-6-MH)
- JONES STEPHENS Molded Wood Seat, White, Elongated Closed Square Front with Cover and Adjustable Hinge (C1B4E5000)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated Closed Front with Cover and Adjustable Hinge (C1B4R201)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- Jones Stephens Toilet Seats