Shop All Toilet Seats
Jones Stephens
EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated
Mfr # C2200S02
Zoro # G5430658
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Biscuit
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C2200S02
- Zoro # G5430658
- UPC # 817103002226
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Biscuit |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | EZ Close Prem Plstc Seat,Biscuit,Elngtd |
Description
EZ Close Prem Plstc Seat,Biscuit,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- SPEAKMAN 30In Slide Bar (VS-123)
- LEGEND VALVE 3" SS316 TEE (416-110)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- JONES STEPHENS Delux Molded Wood Seat, Bk, Chrm Hinge, Rnd, With Cover, Molded Wood (C1B4R290CH)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- Jones Stephens Toilet Seats