Shop All Toilet Seats
Jones Stephens
Ez Close Plastic Seat, Wht, Rnd, w/Cover, With Cover, Round, White
Mfr # C1210S00
Zoro # G5430448
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1210S00
- Zoro # G5430448
- UPC # 817103000284
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | Ez Close Plastic Seat,Wht,Rnd,w/Cover |
Description
Ez Close Plastic Seat,Wht,Rnd,w/Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- DELTA Delta Woodhurst Towel Ring, Venetian Brz (73246-RB)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- JONES STEPHENS Molded Wood Seat, Square Front Elongated, With Cover, MDF Wood, White (C050WD00)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- MAYFAIR TOILET SEAT RND WD WH (44ECA-000)
- Jones Stephens Toilet Seats