Shop All Toilet Seats
Jones Stephens
EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone
Mfr # C1050S01
Zoro # G5430308
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Polypropylene Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1050S01
- Zoro # G5430308
- UPC # 817103005111
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Bolt to Seat Front | 18-5/16" to 18-5/8" |
Item | EZ Close Plastic Seat,Bone,Elongated |
Description
EZ Close Plastic Seat,Bone,Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2" (86003)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-20)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- JONES STEPHENS Deluxe Molded Wood Seat, w/Cvr, Wht, With Cover, Molded Wood, Elongated (C014WDO00)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- Jones Stephens Toilet Seats