Shop All Plumbing Specialty Tools
Jones Stephens
Extension, 6", for 12" Water Meter Box
Mfr # M12003
Zoro # G5424592
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # M12003
- Zoro # G5424592
- UPC # 052063047713
- Country of Origin United States
- Category Plumbing Specialty Tools
Details
Item | Extension,6",for 12" Water Meter Box |
Description
Extension,6",for 12" Water Meter Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline (107-853)
- ZORO SELECT Multi-Turn Stop, Angle, 1/2 Inx3/8 In (29-1003LF)
- JONES STEPHENS Socket Saver, 4" (J44400)
- JONES STEPHENS Water Meter Key, 5/8" x 27" (M25527)
- JONES STEPHENS Compression Sleeve Puller Adapter (J40013)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- JONES STEPHENS Socket Saver, 2" (J44200)
- JONES STEPHENS 1/4" - 1" PlumBite Push On Removal Tool Kit (C77488LF)
- SIOUX CHIEF Galvanized Galvanized Steel Clevis Hanger (515-6GPK2)
- Jones Stephens Plumbing Tools