Shop All Copper Fittings
Jones Stephens
Ell, Long Radius, 1 C, 607-LT, JW#11249
Mfr # C75487
Zoro # G5429763
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 1"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75487
- Zoro # G5429763
- UPC # 677706421509
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 90 Degree Long Radius Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Connection Type | C x C |
Product Type | Ell,Long Radius,1 C,607-LT,JW#11249 |
Description
Ell,Long Radius,1 C,607-LT,JW#11249
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- ZORO SELECT 1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (563-090)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING (302-263)
- COMPONENT HARDWARE Encore Lever Handle Replacement Kit, includes: handle, indicators & screw (K50-0110)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- EPC Elbow Copper 90 Deg 1Incxc (31296)
- Jones Stephens Fittings