Shop All Copper Fittings
Jones Stephens
Ell, 90, Street, 3/4 FTG x C, 607-2
Mfr # C75381
Zoro # G5429608
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Street Elbow
- Fitting Connection Type FTG x C
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75381
- Zoro # G5429608
- UPC # 677706541009
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 90 Degree Short Turn Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | FTG x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Street Elbow |
Product Type | Ell,90,Street,3/4 FTG x C,607-2 |
Description
Ell,90,Street,3/4 FTG x C,607-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- SPEAKMAN SPK-57661US 3/8" OD x 3/8" Com x 12" Stainless Steel Faucet Connector (SPK-57661US)
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- JONES STEPHENS Adapter, Female, 1/2 C x 3/4 FIP, 603R (C75129)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- Jones Stephens Fittings