Shop All Copper Fittings
Jones Stephens
Ell, 90, Street, 1-1/4 FTG x 1-1/4 C
Mfr # C75383
Zoro # G5429623
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Street Elbow
- Fitting Connection Type FTG x C
- Tube Size 1-1/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75383
- Zoro # G5429623
- UPC # 677706542150
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 90 Degree Short Turn Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | FTG x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Street Elbow |
Product Type | Ell,90,Street,1-1/4 FTG x 1-1/4 C |
Description
Ell,90,Street,1-1/4 FTG x 1-1/4 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- CHESTERFIELD LEATHER NPT Connection Tub Spout with Diverter, Brushed-Nickel (CH2635204)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS El, Long Rad, 3/4FTG x 3/4 C, 602-2-LT (C75407)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- Jones Stephens Copper Fittings