Shop All Copper Fittings
Jones Stephens
Ell, 45, Street, 3/4 FTG x 3/4 C, 606-2
Mfr # C75467
Zoro # G5429711
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75467
- Zoro # G5429711
- UPC # 677706951006
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 45 Degree Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degrees Street Elbow |
Pipe Fitting Connection Type | FTG x C |
Product Type | Ell,45,Street,3/4 FTG x 3/4 C,606-2 |
Description
Ell,45,Street,3/4 FTG x 3/4 C,606-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV961222 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6785)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, Full Port, S/T (TBH2150ASTE0000)
- BRADLEY O-ring (269-1411)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 2 (20710)
- Jones Stephens Copper Fittings