Shop All Toilet Repair Parts
Jones Stephens
Eljer Trip Lever9", BR Arm, NY Spud n Nut
Mfr # T01020
Zoro # G5443477
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Eljer
- Material Side Mount Arm: Brass
- Type Tank Trip Lever Spud
- Size Arm: 9"
- Material of Construction Side Mount Arm: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T01020
- Zoro # G5443477
- UPC # 717510012026
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Arm: 9" |
Details
Fits Brand | Eljer |
Material | Side Mount Arm: Brass |
Type | Tank Trip Lever Spud |
Material of Construction | Side Mount Arm: Brass |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
For Use With | Non-Crack Nylon Spud and Nut |
Item | Elje rTrip Lever9 in,BR Arm,NY Spud And Nut |
Sub-Category | Spuds |
Accessory Type | Elje rTrip Lever9 in,BR Arm,NY Spud And Nut |
Description
Elje rTrip Lever9 in,BR Arm,NY Spud And Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- DELTA Delta Bonnet Nut (RP1050)
- PFISTER Lvr Hdl Vrv Bg (HHL-VRVLBG)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- JONES STEPHENS 1-1/2 Closet Spud Gasket (C27302)
- JONES STEPHENS Ss Fit All Basket Strain Adj. Post (B03010)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- JONES STEPHENS CP Trip Lever Face Plate W/ Screws (B51025)
- Jones Stephens Toilet Repair Parts