Shop All Copper Fittings
Jones Stephens
El Street, 1/2FTG x 1/2 C, 45, S, 606-2
Mfr # C75465
Zoro # G5429772
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Connection Type FTG x C
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75465
- Zoro # G5429772
- UPC # 677706950504
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow |
Specific Fitting Shape | 45 Degree Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degrees Street Elbow |
Pipe Fitting Connection Type | FTG x C |
Product Type | El Street,1/2FTG x 1/2 C,45,S,606-2 |
Description
El Street,1/2FTG x 1/2 C,45,S,606-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- KOHLER Piston Assembly (1157032)
- ZORO SELECT Euro Style Toilet Trip Lever, Chrome (22UR90)
- CHICAGO FAUCET Cartridge, Brass (625-XJKABNF)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- Jones Stephens Fittings