Shop All Pipe Test Plugs
Jones Stephens
Economy Test Plug, 4"
Mfr # T31004
Zoro # G5424732
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Neoprene Rubber
- Max. Diameter 4-1/4"
- Nominal Size 4"
- For Use In Cast Iron and Plastic Pipes
- Min. Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T31004
- Zoro # G5424732
- UPC # 717510310047
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4-1/4" |
Nominal Size | 4" |
Min. Dia. | 3-3/4" |
Details
Material | Galvanized Steel, Neoprene Rubber |
For Use In | Cast Iron and Plastic Pipes |
Type | Economy Test Plug |
Item | Economy Test Plug,4" |
Description
Economy Test Plug,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- PERRIN & ROWE 58" Flexible Shower Hose (9.28385APC)
- ZORO SELECT Tee, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (TEE038)
- KOHLER Stem Extension (3007139)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- JONES STEPHENS Drain King, 3"-6" Infl Test Plug DK, D750 (D18750)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- Jones Stephens Plumbing Accessories