Shop All Backflow Preventers
Jones Stephens
Dual Check Backflow Preventer, 3/4"
Mfr # B59001LF
Zoro # G5439511
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Forged Brass
- Width 2-1/8"
- Pipe Size 3/4"
- Connection FIP
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B59001LF
- Zoro # G5439511
- UPC # 717510189360
- Country of Origin Italy
- Category Backflow Preventers
Dimensions
Width | 2-1/8" |
Pipe Size | 3/4" |
Length | 4-1/8" |
Details
Item | Dual Check Backflow Preventer,3/4" |
Body Material | Forged Brass |
Connection | FIP |
Max. Temp. | 180 Degrees F |
Max. Pressure | 150 psi |
Description
Dual Check Backflow Preventer,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Stem Assembly (173-108KJKABRBF)
- VELVAC Solenoid Valve, Int. Pilot, 4-Way (320181)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505C)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYW7)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- JONES STEPHENS Sewer Popper(TM), 3"x4" CO n Relief Valve (S62304)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- JONES STEPHENS Dual Check Backflow Preventer, 1", No lead (B59002LF)
- JONES STEPHENS Chrome Air Gap Cover (A10015)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- Jones Stephens Valves