Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Jones Stephens
Drinking Fountain Bubbler, Retrofit (Discontinued)
Mfr # B45220
Zoro # G5442171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal
- Size 7-5/8� H; Bubbler Nipple: 1/2" x 3/8" x 3 1/2"; Faucet Cover: 1-3/4"
- Finish Metal
- For Use With Drinking Fountains
- Includes 1 3/4 in Faucet Cover, Coupling Nut, Locknut, Nipple, Rosette Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B45220
- Zoro # G5442171
- UPC # 717510452204
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 7-5/8� H; Bubbler Nipple: 1/2" x 3/8" x 3 1/2"; Faucet Cover: 1-3/4" |
Overall Height | 7 5/8 in |
Details
Item | Retrofit Drinking Fountain Bubbler |
Material | Metal |
Finish | Metal |
For Use With | Drinking Fountains |
Includes | 1 3/4 in Faucet Cover, Coupling Nut, Locknut, Nipple, Rosette Flange |
Features | Lead Free, Replaces Fountain on China Fixtures |
Color | Silver |
Product Type | Drinking Fountain Bubbler |
Water Filter Product Type | Drinking Fountain Bubbler |
Actuation | Push Button |
Description
Drinking Fountain Bubbler,Retrofit, Product Type Drinking Fountain Bubbler, For Use With Drinking Fountains, Actuation Push Button, Color Silver, Features Lead Free, Replaces Fountain on China Fixtures, Includes 1 3/4 in Faucet Cover, Coupling Nut, Locknut, Nipple, Rosette Flange, Material Metal, Mounting Location Fountain Top, Overall Height 7 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.