Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Jones Stephens
Drinking Fountain Bubbler, Chrm Plt, Brass (Discontinued)
Mfr # B45215
Zoro # G5442101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Brass; Cartridge: Stainless Steel
- Size 3-1/2" H
- Finish Chrome Plated
- Standards NSF Standard 61.9
- Includes Stainless Steel Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B45215
- Zoro # G5442101
- UPC # 717510452150
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-1/2" H |
Overall Height | 3 1/2 in |
Inlet Pipe Size | 3/8 in |
Details
Item | Drinking Fountain Bubbler |
Material | Brass; Cartridge: Stainless Steel |
Finish | Chrome Plated |
Standards | NSF Standard 61.9 |
Includes | Stainless Steel Cartridge |
For Use With | Drinking Fountains |
Features | Lead Free |
Actuation | Push Button |
Water Filter Product Type | Drinking Fountain Bubbler |
Inlet Connection Gender | Female |
Inlet Connection Type | FIP |
Color | Silver |
Product Type | Drinking Fountain Bubbler |
Description
Drinking Fountain Bubbler,Chrome Plt,Brass, Product Type Drinking Fountain Bubbler, For Use With Drinking Fountains, Inlet Pipe Size 3/8 in, Actuation Push Button, Color Silver, Features Lead Free, Finish Chrome Plated, Includes Stainless Steel Cartridge, Inlet Connection Gender Female, Inlet Connection Type FIP, Material Brass, Mounting Location Fountain Top, Overall Height 3 1/2 in, Standards NSF 61.9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.