Shop All Bell Traps and Drains
Jones Stephens
Drain Base, 3-1/2" NB Strainer, PVC, 3"
Mfr # D60130
Zoro # G6084911
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round
- Length (In.) 3-1/2"
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D60130
- Zoro # G6084911
- UPC # 717510152715
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Length (In.) | 3-1/2" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round |
Connection | Pipe |
Item | PVC 3" Drain Base, 3-1/2" NB Strainer |
Description
PVC 3 In. Drain Base, 3-1/2 In. NB Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- OTC Replacement Gasket (33853)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS 2" PVC Backwater Valve (B04200)
- JONES STEPHENS Nickel Bronze Floor Drain (D50076)
- JONES STEPHENS Drain Base, 4-1/2" NB Strainer, PVC, 4" (D60140)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- Jones Stephens Bell Traps and Drains