Shop All Drain Components
Jones Stephens
Double Offset Bath Supplies, 1 pr.
Mfr # B49021
Zoro # G5442269
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/8"W
- Color Finish Chrome Plated
- Pipe Dia In. 1/2"
- Length In. 21-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B49021
- Zoro # G5442269
- UPC # 717510490213
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2-3/8"W |
Length In. | 21-7/8" |
Details
Item | Double Offset Bath Supplies |
Color Finish | Chrome Plated |
Pipe Dia In. | 1/2" |
Description
Double Offset Bath Supplies,1 pr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Shower Head/Arm Washers (9D000809250)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92404)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- PLUMB Plumb Pak PP20965-20 Slip Joint Washer; Poly; Beveled (8448821)
- Jones Stephens Drain Components