Shop All Dielectric Unions
Jones Stephens
DielUnion Female Sweat, 1"x1", 1-1/8"OD
Mfr # D06100
Zoro # G5423700
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Pipe Size (Fittings) 1"
- Product Type DielUnion Female Sweat,1"x1",1-1/8"OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # D06100
- Zoro # G5423700
- UPC # 717510061116
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Dielectric Union |
Product Type | DielUnion Female Sweat,1"x1",1-1/8"OD |
Description
DielUnion Female Sweat,1 In.x1 In.,1-1/8 In.OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Towel Ring (72571-CP)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- JONES STEPHENS DielUnion Female Sweat, 3/4"x3/4", 7/8" OD (D06075)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- WATTS Dielectric Union, 1In, FIP x Solder, 250psi (1 LF 3001A-1)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- Jones Stephens Dielectric Unions