Shop All Carbon Steel Pipe Fittings
Jones Stephens
Dielectric Nipple, 1-1/2" MIPx4"
Mfr # D06550
Zoro # G5423892
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size - Pipe Fitting 1-1/2"
- Overall Pipe Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # D06550
- Zoro # G5423892
- UPC # 717510065503
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Dielectric Nipple |
Specific Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Dielectric Nipple,1-1/2 In. MIPx4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- JONES STEPHENS Dielectric Nipple, 2" MIPx4" (D06600)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- Jones Stephens Carbon Steel Pipe Fittings