Shop All Toilet Seats
Jones Stephens
Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl
Mfr # C1B5E200
Zoro # G5430822
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Embossed Vinyl
- Features Solid Wood Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1B5E200
- Zoro # G5430822
- UPC # 817103004015
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Embossed Vinyl |
Features | Solid Wood Cores |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Plastic |
Item | Deluxe Soft Seat w/Wood Cores,Wht,Elngtd |
Description
Deluxe Soft Seat w/Wood Cores,Wht,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5743890)
- JONES STEPHENS Cleanout Cover, 4" dia., SS, 24 ga. (C90400)
- PLUMB PAKRPORATION PR 28 CHR Lav Leg (PP22680)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48B)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSC00)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- KOHLER Memoirs Comfort Height Elongated B, Vitreous China, Biscuit (4380-96)
- Jones Stephens Toilet Seats