Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106SSCAMFR0
Zoro # G5430439
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106SSCAMFR0
- Zoro # G5430439
- UPC # 817103002264
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Wht,Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Wht,Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 27 (1266561)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- ANVIL 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908282)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM00)
- JONES STEPHENS Builder Grade Plastc Toilet Seat, Wht, Rnd, With Cover, Round, White (C101000)
- JONES STEPHENS Designer Slow-Close Wood Seat, Natural Black Walnut, Chrome Hinge, Elongated Closed Front with Cover (C1B1ES19CH)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS Premium Plastic Seat, White, Elongated, With Cover, Elongated, White (C220000)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSC00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-15BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1E2-15BN)
- Jones Stephens Toilet Seats