Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106SSCAM00
Zoro # G5430411
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106SSCAM00
- Zoro # G5430411
- UPC # 817103002196
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Wht,Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Wht,Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- DIXON 1/4 Turn Forestry Adapter, 1-1/2 in, MNPT, Aluminum, Domestic (QTM150T-F)
- JOHNSON CONTROLS A-4000-1037 Pneumatic In-Line (A-4000-103)
- AMERICAN STANDARD Gooseneck Spout, Monterrey (051216-0020A)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- JONES STEPHENS EZ Close Plstc Seat, Wt, Chrme Hnge, Elngtd, Without Cover, Elongated (C106CEZ00)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- MAYFAIR Toilet Seat, Elongated, White (7M1888SLOW-000)
- Jones Stephens Toilet Seats