Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106SSC00
Zoro # G5430317
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106SSC00
- Zoro # G5430317
- UPC # 817103006941
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Wht,Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Wht,Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- JONES STEPHENS Deluxe Soft Seat w/ Wood Core, White, Elongated Closed Front w/ Cover and Adjustable QuicKlean Hinge (153637)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-96)
- Jones Stephens Toilet Seats