Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106SSCAM90
Zoro # G5430481
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color Black
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106SSCAM90
- Zoro # G5430481
- UPC # 817103002806
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | Black |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Blk,Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Blk,Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- THRIFCO PLUMBING 2021BP TOTO G-Max Toilet Repair Flapper, RED, THU175S, THU138 (4507987)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-AP430SS-6p-9326)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- JONES STEPHENS Designer Wood Seat with Piano Oak Finish, Chrome Hinge, Round Closed Front with Cover (C1B1R17CH)
- JONES STEPHENS EZ Close Premium Plstc Seat, Bone, Elngtd, With Cover, Elongated, Bone (C2200S01)
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- KOHLER Highline Comfort Height Elongated (4199-7)
- Jones Stephens Toilet Seats