Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106SSC90
Zoro # G5430472
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color Black
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106SSC90
- Zoro # G5430472
- UPC # 817103006972
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | Black |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Blk,Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Blk,Check Hinge,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- KOHLER Hose Kit, Replacement (GP1092201)
- FLUIDMASTER CONNECTOR WATR HEATER18"" (B1H18)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- JONES STEPHENS Delux Molded Wood Seat, Bk, Chrm Hinge, Rnd, With Cover, Molded Wood (C1B4R290CH)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- JONES STEPHENS Builder Grade Plastc Toilet Seat, Wht, Rnd, With Cover, Round, White (C101000)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAMFR0)
- JONES STEPHENS Molded Wood Seat, White, Elongated Closed Square Front with Cover and Adjustable Hinge (C1B4E5000)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Elongated White (L60-EW)
- Jones Stephens Toilet Seats