Shop All Toilet Seats
Jones Stephens
Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C106C90
Zoro # G5430369
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color Black
- Material Polypropylene Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C106C90
- Zoro # G5430369
- UPC # 817103006934
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | Black |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Deluxe Plstc Seat,Blk Check Hinge,Elngtd |
Description
Deluxe Plstc Seat,Blk Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1123)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048058)
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- JONES STEPHENS Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood (C1B4R220)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated Closed Front with Cover and Adjustable Hinge (C1B4R201)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R6-90CH Premium Molded Round Front Wood Toilet Seat with Chrome Metal Hinges; Black (1F1R6-90CH)
- Jones Stephens Toilet Seats