Shop All Toilet Seats
Jones Stephens
Deluxe Plastic Seat, Wht, Check Hinge, Rnd, Without Cover, Round, White
Mfr # C105C00
Zoro # G5430387
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C105C00
- Zoro # G5430387
- UPC # 817103001793
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 16-1/8" |
Item | Deluxe Plastic Seat,Wht,Check Hinge,Rnd |
Description
Deluxe Plastic Seat,Wht,Check Hinge,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- JONES STEPHENS EZ Close Premium Plstc Seat, Bone, Elngtd, With Cover, Elongated, Bone (C2200S01)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Deluxe Soft Seat w/ Wood Core, White, Elongated Closed Front w/ Cover and Adjustable QuicKlean Hinge (153637)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- Jones Stephens Toilet Seats