Shop All Toilet Seats
Jones Stephens
Deluxe Molded Wood Seat, w/Cvr, Wht, With Cover, Molded Wood, Elongated
Mfr # C014WDO00
Zoro # G5430177
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Molded Wood
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C014WDO00
- Zoro # G5430177
- UPC # 817103003773
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Open |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Heavy-Duty Plastic |
Bolt to Seat Front | 18-11/16" to 19" |
Item | Deluxe Molded Wood Seat,w/Cvr,Wht |
Description
Deluxe Molded Wood Seat,w/Cvr,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAMFR0)
- MAYFAIR Toilet Seat Rnd Wood Black (41EC 047/46EC)
- Jones Stephens Toilet Seats