Shop All Toilet Seats
This Product is Discontinued
Jones Stephens
Deluxe Molded Wood Seat, Harvest Gold, Rnd, With Cover, Molded Wood (Discontinued)
Mfr # C1B4R253
Zoro # G5430789
This Product is Discontinued
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Harvest Gold
- Material Molded Wood
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C1B4R253
- Zoro # G5430789
- UPC # 817103003902
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Harvest Gold |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Resistant Stainless Steel Screws |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Heavy-Duty Plastic |
Bolt to Seat Front | 16-11/16" to 17" |
Item | Deluxe Molded Wood Seat,Harvest Gold,Rnd |
Description
Deluxe Molded Wood Seat,Harvest Gold,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.