Shop All Toilet Seats
Jones Stephens
Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone
Mfr # C014WD01
Zoro # G5430168
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Molded Wood
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C014WD01
- Zoro # G5430168
- UPC # 817103000475
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Heavy-Duty Plastic |
Bolt to Seat Front | 18-11/16" to 19" |
Item | Deluxe Molded Wood Seat,Bone,Elongated |
Description
Deluxe Molded Wood Seat,Bone,Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF4)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10691)
- B & K AntiSiphon Vac Breaker (888-183)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- JONES STEPHENS EZ Close/QuicKln Hvy Dty Seat, Wht, Elngtd, With Cover, Elongated (C8019S00)
- JONES STEPHENS Molded Wood Seat, White, Elongated Closed Square Front with Cover and Adjustable Hinge (C1B4E5000)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- Jones Stephens Toilet Seats