Shop All Toilet Seats
Jones Stephens
Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White
Mfr # C014WDS00
Zoro # G5430122
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Molded Wood
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C014WDS00
- Zoro # G5430122
- UPC # 817103002714
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Bolt to Seat Front | 18-11/16" to 19" |
Item | Deluxe Ez Close Molded Wood Seat,Wht |
Description
Deluxe Ez Close Molded Wood Seat,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544408)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (603 2)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSC00)
- JONES STEPHENS Deluxe Soft Seat w/ Wood Core, White, Elongated Closed Front w/ Cover and Adjustable QuicKlean Hinge (153637)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-17CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Natural Oak (5F1R3-17CH)
- Jones Stephens Toilet Seats