Shop All Toilet Seats
Jones Stephens
Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl
Mfr # C1B5E201
Zoro # G5430798
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Embossed Vinyl
- Features Solid Wood Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1B5E201
- Zoro # G5430798
- UPC # 817103004022
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Embossed Vinyl |
Features | Solid Wood Cores |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Plastic |
Item | Delux Soft Seat w/Wood Cores,Bone,Elngtd |
Description
Delux Soft Seat w/Wood Cores,Bone,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Dipperwell Faucet For - Part# Gmf10 (GMF10)
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER (105-510)
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- JONES STEPHENS Deluxe Soft Seat w/ Wood Core, White, Elongated Closed Front w/ Cover and Adjustable QuicKlean Hinge (153637)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- CENTOCO MANUFACTURING CORPORATION Centoco 900-001 White Premium Molded Wood Toilet Seat (900-001)
- Jones Stephens Toilet Seats