Shop All Toilet Seats
Jones Stephens
Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood
Mfr # C1B4R220
Zoro # G5430737
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Cable: White
- Material Molded Wood
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1B4R220
- Zoro # G5430737
- UPC # 817103003872
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Cable: White |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Resistant Stainless Steel Screws |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Heavy-Duty Plastic |
Bolt to Seat Front | 16-11/16" to 17" |
Item | Delux Molded Wood Seat,Venetian Pink,Rnd |
Description
Delux Molded Wood Seat,Venetian Pink,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- LEGEND VALVE 1/2" SS316 HALF COUPLING (416-283)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- JONES STEPHENS Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated (C106C90)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated Closed Front with Cover and Adjustable Hinge (C1B4R201)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS EZ Close Plstc Seat, Wt, Chrme Hnge, Elngtd, Without Cover, Elongated (C106CEZ00)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAMFR0)
- KOHLER Stronghold Elongated Toilet Seat With (4731-C-0)
- Jones Stephens Toilet Seats