Shop All Toilet Seats
Jones Stephens
Delux Molded Wood Seat, Bk, Chrm Hinge, Rnd, With Cover, Molded Wood
Mfr # C1B4R290CH
Zoro # G5430761
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Black
- Material Molded Wood
- Width 14-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C1B4R290CH
- Zoro # G5430761
- UPC # 817103004336
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Black |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Resistant Stainless Steel Screws |
Front Type | Closed |
Hinge Material | Chrome |
Bolt to Seat Front | 16-5/16" |
Item | Delux Molded Wood Seat,Bk,Chrm Hinge,Rnd |
Description
Delux Molded Wood Seat,Bk,Chrm Hinge,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 120/60, 110/50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- JONES STEPHENS Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated (C106C90)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Ez Close Plastic Seat, Wht, Rnd, w/Cover, With Cover, Round, White (C1210S00)
- CHURCH SEAT Church Seat 200SLOWT 344 Slow Close STA-TITE Round Closed Front Toilet Seat in Heron Blue (200SLOWT344)
- Jones Stephens Toilet Seats