Shop All Brass Pipe Fittings
Jones Stephens
Delrin Compression Sleeve, No Lead, 1/4"
Mfr # C74096
Zoro # G5440397
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Tube Size 1/4"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74096
- Zoro # G5440397
- UPC # 717510740967
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1/4" |
Details
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Sleeve |
Item | Compression Sleeve |
Description
Delrin Compression Sleeve,Lead Free,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Outside Faucet Cover (922-60CT)
- MOEN Genta 24 Towel Bar in Bronzed Gold (BH3624BZG)
- ZORO SELECT PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size (1401132)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE11)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS 3/4 in. x 1/4 in. Yellow Brass Hex Bushing (P11124)
- JONES STEPHENS Brass Half Union, 3/8" x 1/2" Pipe Size (F40070)
- JONES STEPHENS Steel Male Insert Adapter, 1" (I12003)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74064LF)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- Jones Stephens Fittings