Shop All Brass Pipe Fittings
Jones Stephens
Delrin Compression Sleeve, Lead Free, 3/8"
Mfr # C74097
Zoro # G5440351
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Tube Size 3/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74097
- Zoro # G5440351
- UPC # 717510740974
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" |
Details
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Sleeve |
Item | Compression Sleeve |
Description
Delrin Compression Sleeve,Lead Free,3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DOUBLE OFFSET PC 1-1/2"" (PP1820PC)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (802-020)
- RIDGID Quick Acting Tubing Cutter, 9 In. L (151 CSST)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 1" (4381049620)
- JONES STEPHENS Brass Male Insert Adapter, Lead Free, 3/4" (I13002LF)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- JONES STEPHENS Brass Comp. x Swt Adptr, 3/8x5/8", 1/2"SWT (C74093LF)
- JONES STEPHENS Brass Half Union, 1/2" Pipe Size (F40074)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- JONES STEPHENS Lead Free Brass Union, Compression (C74027LF)
- MIDLAND METAL 14 M X F SWIVEL ADAP (28425)
- Jones Stephens Brass Pipe Fittings