Shop All Handles, Levers & Controls
Jones Stephens
Cross Handle, Self Close Valv, CP, 1/2" FIP
Mfr # S05105
Zoro # G5443072
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Chrome plated
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S05105
- Zoro # G5443072
- UPC # 717510051056
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Sub-Category | Valves |
Finish | Chrome plated |
Material | Brass |
Item | Self Close Valve |
Material of Construction | Brass |
Description
Cross Handle,Self Close Valve,CP,1/2 In. FIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1163505)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- KOHLER Artifacts Thermostatic Valve Trim With Cross Handle (T72769-3-BN)
- KOHLER Remote Dock (1245212)
- PFISTER Pfister Avalon 2 Or 3 Handle Rebuild Kit Brushed Nickel (S10-430K)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- MOEN Handle Kit, 172665 (172665)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- MOEN Handle Cap Kit (115034BN)
- Jones Stephens Handles, Levers & Controls