Shop All Copper Fittings
Jones Stephens
Coupling, Rolled, Stop, 5/8 C x 5/8 C
Mfr # C75004
Zoro # G5429081
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 5/8"
- Basic Pipe Fitting Material Metal
- Outside Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75004
- Zoro # G5429081
- UPC # 677706650909
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 5/8" |
Outside Dia. | 1-3/8" |
Pipe Size - Pipe Fitting | 5/8" |
Pipe Size (Fittings) | 5/8" |
Details
Item | Wrot/ACR Solder Joint with Rolled Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Description
- 5/8" Coupling (Socket) Wrot/ACR Solder Joint with Rolled Tube Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Union (U7334 1/2)
- Jones Stephens Copper Fittings