Shop All Copper Fittings
Jones Stephens
Coupling, Rolled, Stop, 1/4 C x 1/4 C
Mfr # C75001
Zoro # G5428923
product price: $0.97
/ea
Sold in multiples of 9 for $8.73
$8.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/4"
- Basic Pipe Fitting Material Metal
- Outside Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75001
- Zoro # G5428923
- UPC # 677706650022
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 1-3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Wrot/ACR Solder Joint with Rolled Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Product Type | Coupling,Rolled,Stop,1/4 C x 1/4 C |
Description
Coupling,Rolled,Stop,1/4 C x 1/4 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- Jones Stephens Copper Fittings