Shop All Copper Fittings
Jones Stephens
Coupling, Rolled, Stop, 1-1/4 C x 1-1/4 C
Mfr # C75007
Zoro # G5429090
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/4"
- Outside Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75007
- Zoro # G5429090
- UPC # 677706652156
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Wrot/ACR Solder Joint with Rolled Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Product Type | Coupling,Rolled,Stop,1-1/4 C x 1-1/4 C |
Description
Coupling,Rolled,Stop,1-1/4 C x 1-1/4 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve, Plastic and Rubber, Black (528PRO)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 5 Micron, 2-3/4" O.D., 9 3/4 in H, 2 PK (5560907)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32J031)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- Jones Stephens Copper Fittings